Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Air Conditioning, 9570
Mfr # 9570
Zoro # G5371570
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Outside Circumference (in) 57.6
- Cross-Section HC50
- Effective Length (in) 57
- Angle 37 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9570
- Zoro # G5371570
- UPC # 72053013979
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 57 |
Top Width (in) | 0.48 |
Details
Item | V-Belt |
Features | Notched |
Outside Circumference (in) | 57.6 |
Cross-Section | HC50 |
Angle | 37 Degrees |
Thickness (in) | 0.36 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Raw Stl Receiver Tubing, 2" Receiver, 6" (49060)
- BUYERS PRODUCTS Hitch Receiver Extension, 18 In (1804007)
- SURE SHOT Sure-Fil, Auto Filling System For Model M (S450A)
- PUROLATOR Purolator PBL14615 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL14615)
- GATES Classical Section Molded Notch V-Belt, Bx46 (BX46)
- GATES Auto V-Belt, Industry Number 9420HD (9420HD)
- GATES Narrow Section Molded Notch V-Belt, 5Vx800 (5VX800)
- GATES Auto V-Belt, Industry Number K080570HD (K080570HD)
- GATES Tri-Power Belts, BX43 (BX43)
- GATES Super HC Molded Notch Belts, 3VX900 (3VX900)
- SKF Engine Timing Belt Kit with Water Pump, TBK134WP (TBK134WP)
- Gates Automotive Belts