Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Air Conditioning, 9345
Mfr # 9345
Zoro # G5365051
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Type High Capacity V-Belt (Standard)
- Top Width (in) 0.48
- Outside Circumference (in) 35.13
- Effective Length (in) 34.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 9345
- Zoro # G5365051
- UPC # 72053311938
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.48 |
Effective Length (in) | 34.5 |
Details
Item | V-Belt |
Features | Notched |
Type | High Capacity V-Belt (Standard) |
Outside Circumference (in) | 35.13 |
Thickness (in) | 0.36 |
Angle | 37 Degrees |
Cross-Section | HC50 |
Number of Strands | 1 |
Cord Material | Polyester |
Belt Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLING JB-7525 Stock Engine Valve Lifter (JB-7525)
- CTA MANUFACTURING Crankshaft Pulley Alignment Tool (1806)
- DONALDSON Hydraulic Filter, Spin-On, P167162 (P167162)
- SURE SHOT Complete Repair Kit For Model B (BK50)
- GATES Classical Section Molded Notch V-Belt, Bx46 (BX46)
- GATES Super HC Molded Notch Belts, 5VX900 (5VX900)
- GATES High Capacity V-Belt(Standard)-Power Steering & Air Conditioning, 9580 (9580)
- GATES G-Force RedLine CVT Belts 23R4140 OEM 3211149 1 1/4" x 42 5/8" (23R4140)
- GATES Classical Section Wrapped V-Belt, B98 (B98)
- GATES Hi-Power II Belts, D210 (D210)
- STENS Fan Belt For Husqvarna Hu 625Hwt Wheeled Trimmer 532185476 (266-147)
- Gates Automotive Belts