Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Air Conditioning, 7475
Mfr # 7475
Zoro # G5378613
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Capacity V-Belt (Standard)
- Features Notched
- Angle 37 Degrees
- Effective Length (in) 47.5
- Outside Circumference (in) 48.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 7475
- Zoro # G5378613
- UPC # 72053012927
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 47.5 |
Top Width (in) | 0.41 |
Details
Item | V-Belt |
Type | High Capacity V-Belt (Standard) |
Features | Notched |
Angle | 37 Degrees |
Outside Circumference (in) | 48.32 |
Thickness (in) | 0.33 |
Cross-Section | HC41 |
Cord Material | Polyester |
Belt Material | EPDM |
Number of Strands | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 0.50 OZ T SERIES ZINC (T050Z)
- A & I PRODUCTS Seal Kit, Relief Valve 4" x4" x1" (A-86508168)
- SOLAS Interchangeable Hub Kit For Rubex Propeller, A-Series, 8in Spline, Honda, Yamaha (RBX-A30)
- KEN-TOOL BEAD BREAKER (KT35924)
- GATES Hi-Power II Belts, B158 (B158)
- GATES Automotive V-Ribbed Belts Standard K12 1 21/32 in. x 90 7/8 in. (K120903)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6850)
- GATES High Capacity V-Belt(Standard) - Alternator, 7345 (7345)
- GATES Premium OE Micro-V Belt - Fan and Air Conditioning, K060400 (K060400)
- GATES V-Ribbed Belt Serpentine Belt, 2Pj860 (2PJ860)
- GATES Premium OE Micro-V Belt - Fan, K080435 (K080435)
- Gates Automotive Belts