Shop All Automotive Belts
Gates
High Capacity V-Belt (Standard), 7585
Mfr # 7585
Zoro # G8966731
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 59.31 in
- Top Width 0.41 in
- Height 0.33 in
- Type Notched
- Effective Length (in) 58.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 7585
- Zoro # G8966731
- UPC # 7205301316
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 59.31 in |
Top Width | 0.41 in |
Height | 0.33 in |
Effective Length (in) | 58.5 |
Details
Item | V-Belt |
Type | Notched |
Angle | 37 Degrees |
Cross-Section | HC41 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht1212H (EHT1212H)
- BALDWIN FILTERS Air Filter, 11-31/32 x 19-1/8 in. (RS5332)
- SKF Shaft Seal, 2-1/4 x 3-1/4 x 3/8", CRWA1, NBR (22441)
- T-H MARINE T-H Marine DPS-6-1 DP Sure-Seal Screw Out Deck Plate - Black, 6" (DPS-6-1-DP)
- GATES Accessory Drive Belt, 7340 (7340)
- GATES Classical Section Wrapped V-Belt, B78 (B78)
- GATES Tri-Power Belts, AX86 (AX86)
- GATES FHP LOW HORSE-POWER V-BELT (2280)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX1000 (2/5VX1000)
- GATES Super HC Molded Notch Belts, 5VX1700 (5VX1700)
- GATES Classical Section Wrapped V-Belt, B59 (B59)
- Gates Automotive Belts