Shop All Automotive Belts
Gates
High Capacity V-Belt (Standard), 7300
Mfr # 7300
Zoro # G8948647
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 30.84 in
- Top Width 0.41 in
- Height 0.33 in
- Type Notched
- Cross-Section HC41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 7300
- Zoro # G8948647
- UPC # 7205301229
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Outside Length | 30.84 in |
Top Width | 0.41 in |
Height | 0.33 in |
Effective Length (in) | 30 |
Details
Item | V-Belt |
Type | Notched |
Cross-Section | HC41 |
Angle | 37 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Break To Fit Refill, 47-600 (47-600)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-15/32 in. (PA2380-FN)
- BACKRACK 17-C SUPERDUTY BACKRACK FRAME, HDW KIT REQ - 30221 (15018)
- PLASTICOLOR For 1412 To 1512 Wheels Blue Ford Logo Black Rubber (006725R01)
- GATES Hi-Power II Belts, B162 (B162)
- GATES Classical Section Wrapped V-Belt, B54 (B54)
- GATES Fhp Low Horse-Power V-Belt, 1190 (1190)
- GATES Auto V-Belt, Industry Number 9600HD (9600HD)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6732)
- GATES Classical Section Wrapped V-Belt, B124 (B124)
- DAYCO UTILITY BELT (4L500)
- Gates Automotive Belts