Shop All Automotive Belts
Gates
High Capacity V-Belt (Standard), 7298
Mfr # 7298
Zoro # G8956146
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Resists oil, heat, ozone, weather and aging for improved belt life; Meets or exceeds SAE J636C specifications; Form-ground to ensure precise top width and sidewall dimensional control for proper fit to the pulley; Fiber-loaded rubber stock adds flexibility along the length of the belt and provides greater lateral stability in the pulley
- Type High Capacity V-Belt (Standard)
- Effective Length (in) 30
- Cross-Section HC25
- Angle 38 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 7298
- Zoro # G8956146
- UPC # 72053012286
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 30 |
Top Width (in) | 0.25 |
Details
Item | V-Belt |
Features | Resists oil, heat, ozone, weather and aging for improved belt life; Meets or exceeds SAE J636C specifications; Form-ground to ensure precise top width and sidewall dimensional control for proper fit to the pulley; Fiber-loaded rubber stock adds flexibility along the length of the belt and provides greater lateral stability in the pulley |
Type | High Capacity V-Belt (Standard) |
Cross-Section | HC25 |
Angle | 38 Degrees |
Thickness (in) | 0.22 |
Outside Circumference (in) | 30.24 |
Cord Material | Polyester |
Construction | Standard |
Belt Material | EPDM |
Number of Strands | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 12V Cooling Car Seat Cushion with 6 Fans (75-CAR2008)
- VELVAC Convex Mirror, Head Chrme Center Mnt, 8.5" (708556)
- DONALDSON Air Filter, Primary Radialseal, P628327 (P628327)
- BECKSON MARINE 6" Clear Center Screw-Out Deck Plate - Black (DP60-B-C)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7445 (7445)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6734)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060560Hd (K060560HD)
- GATES Auto V-Belt, Industry Number K080580HD (K080580HD)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9520 (9520)
- GATES Hi-Power II Belts, C158 (C158)
- GATES Fhp Medium Horse-Power V-Belt, 6956 (6956)
- Gates Automotive Belts