Shop All Timing Belts
Gates
Hi-Power II Belts, B74
Mfr # B74
Zoro # G8057649
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Hi-Power II
- Teeth Location - Timing Belts Single Sided
- Material SBR
- Temp. Range -30 to 60°C
- Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # B74
- Zoro # G8057649
- UPC # 72053207309
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 1956 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Hi-Power II |
Teeth Location - Timing Belts | Single Sided |
Material | SBR |
Temp. Range | -30 to 60°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | B |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B42 V Belt, 45 in Outside Length, 5/8 in Top Width, 1 Ribs (B42)
- WESTWARD Grease Fitting, 90 Deg, Sq, 1/8-27, PK5 (5NUG0)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, 2BK28 X 1-3/8 SHEAVE (2BK28 X 1-3/8 SHEAVE)
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- GATES PowerGrip Premium OE Timing Belt, T014 (T014)
- GATES Super HC PowerBand Belts, 3/3V1320 (3/3V1320)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-36 (8MGT-1000-36)
- GATES Polyflex Belts, 11M2000 (11M2000)
- GATES Poly Chain GT Carbon Belts, 14MGT-2100-20 (14MGT-2100-20)
- GATES Multi-Speed Belts, 1622V297 (1622V297)
- D&D Timing Belt, L, 0.5 x 21in PL, T56 (210L050)
- Gates Power Transmission Belts