Shop All Timing Belts
Gates
Hi-Power II Belts, B201
Mfr # B201
Zoro # G8024399
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Hi-Power II
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 60°C
- Material SBR
- Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # B201
- Zoro # G8024399
- UPC # 72053684377
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 11 mm |
Outside Length | 5182 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Hi-Power II |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 60°C |
Material | SBR |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | B |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Spacer With Bracket, Long Type (Y200-D)
- CONTINENTAL CONTITECH AX62 Cogged V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (AX62)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-3/8)
- BESTORQ Aftermarket CASE - I H 489397R3 Replacement Belt, 3V750 (3V750)
- GATES Hi-Power II Belts, C62 (C62)
- GATES PowerGrip Timing Belts, 560H100 (560H100)
- GATES Hi-Power II Belts, A57 (A57)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- GATES Hi-Power II Belts, B433 (B433)
- GATES Super HC Molded Notch Belts, 5VX700 (5VX700)
- BROWNING 57In 1/2In 3In Timing Belt (570H300)
- Gates Power Transmission Belts