Shop All Timing Belts
Gates
Hi-Power II Belts, A200
Mfr # A200
Zoro # G7994466
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Hi-Power II
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 60°C
- Material SBR
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # A200
- Zoro # G7994466
- UPC # 72053455854
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 13 mm |
Outside Length | 5131 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Hi-Power II |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 60°C |
Material | SBR |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | A |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 06Bss 304 Ss Cl Sc Type Bs RllrChn, SnglStrnd, 3/8" Ptch, 06Bsscl, PK5 (06BSSCL)
- MAXIM Birotational Motor 2 Bolt Flange, 23.61 Cid, 155 Rpm, 1/2 NPT Port Size (271464)
- DAYTON 3L150 V-Belt, 15" Outside Length, 3/8" Top Width, 1 Ribs (3L150)
- HERITAGE Elbow, 1/8"-27PTFx1/8"-27NPTF, 90 deg, CSZ3 (H44701Z3)
- GATES PowerGrip Premium OE Timing Belt, T014 (T014)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-09 (300-3MGT-09)
- GATES Hi-Power II Belts, B45 (B45)
- GATES Hi-Power II Belts, B57 (B57)
- GATES Tri-Power Belts, BX36 (BX36)
- GATES Tri-Power Belts, AX23 (AX23)
- BANDO Xl Timing Belt, 200Xl100G (200XL100G)
- Gates Power Transmission Belts