Shop All V-Belts
Gates
Heavy Duty V-Ribbed Belt, 83.19 Outside Length, 1.087 Top Width, 8 Ribs
Mfr # K080830HD
Zoro # G7124483
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section K
- Top Width 1.087
- Number of Ribs 8
- Outside Length 83.19
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1.087 |
Outside Length | 83.19 |
Details
V-Belt Section | K |
Item | FleetRunner Heavy Duty Micro-V Belt, K080830HD |
Number of Ribs | 8 |
Material | EPDM |
V-Belt Type | Heavy Duty V-Ribbed Belt |
Weight | 0.64 |
Core Cord | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 243-3MGT-09 (243-3MGT-09)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169341, Pressure Line, 3 micron, Outside-In (MF0059465)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End, PK 25 (FM89-25K)
- INTERSTATE PNEUMATICS 3/8 Inch 100 feet 1/4 inch NPT Orange Pliovic PVC Hose (HA26-100E)
- GATES 1118 mm Outside Length, 10 mm Top Width, 1 Ribs (3L440K)
- GATES Truflex V-Belts, 4L240 (4L240)
- GATES SPB3550 Metric V-Belt, 3550mm Outside Length, 17mm Top Width, 1 Ribs (SPB3550)
- GATES 3124 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B120)
- GATES 762 mm Outside Length, 13 mm Top Width, 1 Ribs (4L300K)
- GATES Micro-V Belts, 180J6 (180J6)
- PIX PIX, A35/4L370, V-Belt 1/2 X 37 (A35/4L370)
- Gates Power Transmission Belts