Shop All Ducting Hoses
Gates
Heater Hose Hvac Hose, 19929
Mfr # 19929
Zoro # G9303352
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.44 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Length 2.9 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19929
- Zoro # G9303352
- UPC # 770075573340
- Country of Origin Unknown
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.44 in |
Length | 2.9 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Material | EPDM |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kcv Cove Heater 118" 240/208V 1400/1050W White (KCV2415-W)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 8 (3DVL1)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 12 1/4 in H. (SWG-6)
- GATES Straight Hose Hvac Heater Hos, 28492 (28492)
- GATES Heater Hose Hvac Hose, 12211 (12211)
- GATES HVAC Heater Hose, 18844 (18844)
- GATES Molded Heater Hose - Throttle Body To Pipe, 18701 (18701)
- GATES Straight Hose Hvac Heater Hos, 28402 (28402)
- GATES Emission Control Duct Hose, 28091 (28091)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0337-0250-0001)
- Gates Ducting, Venting & Accessories