Shop All Automotive Heating & Air Conditioning Hoses
Gates
Heater Hose Hvac Hose, 19479
Mfr # 19479
Zoro # G9302022
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded
- Material EPDM
- Inside Dia. 0.65 in; 0.85 in
- Temperature Range -40 to 275°F
- Centerline Length (in) 10.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 19479
- Zoro # G9302022
- UPC # 770075311355
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Inside Dia. | 0.65 in; 0.85 in |
Centerline Length (in) | 10.1 in |
Details
Features | Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded |
Material | EPDM |
Item | Coolant Hose |
Temperature Range | -40 to 275°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Elec Fuel Pump, P90043 (P90043)
- SHURHOLD Bucket Seat/Lid - White (2401)
- AMERICAN FORGE & FOUNDRY Air Lifts - Heavy Duty (3598)
- FULTON Wheel-2 X 6, #0917501S00 (0917501S00)
- GATES Hose Connector Heater Hose, 28638 (28638)
- GATES Hose Connector Heater Hose, 28636 (28636)
- GATES Heater Hose Hvac Hose, 19102 (19102)
- GATES Straight Heater HoseStandard (28412)
- GATES Air Intake & Defroster Hose, 23864 (23864)
- GATES Hose Connector Heater Hose, 28552 (28552)
- UNIVERSAL AIR COND 99-01 Jeep Cherokee 4.0 4.7 Hose Assembly, Ha10488C (HA10488C)
- Gates Automotive Heating & Air Conditioning