Shop All Automotive Heating & Air Conditioning Hoses
Gates
Heater Hose Hvac Hose, 19454
Mfr # 19454
Zoro # G9322989
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 44.4 in
- Material EPDM
- Features Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded
- Inside Dia. 0.62 in; 0.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19454
- Zoro # G9322989
- UPC # 770075304111
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Length | 44.4 in |
Inside Dia. | 0.62 in; 0.62 in |
Details
Material | EPDM |
Features | Temperature Range: -40 to 275°F; Meets SAE 20R3 Type EC Class D-1 and D-2 specification; Synthetic fiber knit reinforcement; EPDM cover; Engineered to resist electrochemical degradation, Molded |
Item | Heater Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES StormPro T-Top Boat Cover, MdlD, Charcoal, 17 ft - 19 ft L (20-307-111001-RT)
- MANN FILTER 06-11 Audi-Porsche-Vw Q7-Cayenne-Touareg Air Filter, C39002 (C39002)
- TRAXION TopSide Creeper - Folding (3-100)
- QUICKCABLE Clamp Crimp, Pos, 6 Gauge, PK5 (4006-005P)
- GATES Heater Hose Hvac Hose, 19166 (19166)
- GATES Hose Connector Heater Hose, 28636 (28636)
- GATES Hose Connector Heater Hose, 28552 (28552)
- GATES STRAIGHT HOSE (28407)
- GATES Hose Connector Heater Hose, 28638 (28638)
- GATES Air Intake & Defroster Hose, 23864 (23864)
- SUR&R A/C Hose, 5/16" Inside dia., 10 ft. L Blk (AC6H)
- Gates Automotive Heating & Air Conditioning