Shop All Ducting Hoses
Gates
Heater Hose Hvac Hose, 19419
Mfr # 19419
Zoro # G9311070
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.62 in; 3/4 in
- Hose Length 20.4 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19419
- Zoro # G9311070
- UPC # 770075240570
- Country of Origin Unknown
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.62 in; 3/4 in |
Hose Length | 20.4 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Material | EPDM |
Item | Heater Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL RM WHF-4.0DG1 Steel Roof Whole House Fan (RM WHF-4.0-DG1)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP-BRN)
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 2", 6 Pack (FA16X16X2_6)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6673, 2PK (20255.13H)
- GATES Heater Hose, 1 ID x 50 Ft, 75PSI, EPDM (28444)
- GATES Straight Hose Hvac Heater Hos, 28408 (28408)
- GATES Molded Heater Hose - Pipe To Oil Cooler, 18441 (18441)
- GATES Straight Hose Hvac Heater Hos, 28492 (28492)
- GATES HVAC Heater Hose 2002 Ford Mustang, 19825 (19825)
- GATES Emission Control Duct Hose, 28091 (28091)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0390-0400-0001)
- Gates Ducting, Venting & Accessories