Shop All Ducting Hoses
Gates
Heater Hose Hvac Hose, 12211
Mfr # 12211
Zoro # G9302941
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.63 in; 0.63 in
- Hose Length 16 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 12211
- Zoro # G9302941
- UPC # 770075734154
- Country of Origin Unknown
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.63 in; 0.63 in |
Hose Length | 16 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Material | EPDM |
Item | Heater Hose |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White (293104)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 6" (BH-06)
- JOHNSON CONTROLS Pneumatic Controller, Single Input, Output: 3 to 15 (T-5800-1)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (11)
- GATES STRAIGHT HOSE (26240)
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- GATES HVAC Heater Hose 2000-2005 Buick LeSabre, 18570 (18570)
- GATES Straight Hose Hvac Hose, 26239 (26239)
- GATES Molded Heater Hose - Heater To Pipe-1, 18709 (18709)
- GATES HVAC Heater Hose, 28490 (28490)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2002-1000-1750)
- Gates Ducting, Venting & Accessories