Shop All Ducting Hoses
Gates
Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM
Mfr # 28439
Zoro # G6451663
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 105 psi
- Hose Color Black, Green
- Temp. Range -40 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 28439
- Zoro # G6451663
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Length | 50 ft. |
Inside Dia. (In.) | 1/2 |
Details
Max. Working Pressure @ 70 F | 105 psi |
Hose Color | Black, Green |
Temp. Range | -40 Degrees to 275 Degrees F |
Standards | Exceeds SAE 20R1 Type EC, Standard Wall Class D-1. |
Type | Green Stripe II |
Material | EPDM |
Color | Black/Green |
Working Pressure (PSI) | 105 |
Item | Heater Hose |
Hose Reinforcement Material | EPDM |
Hose Cover Material | EPDM |
Hose Tube Material | EPDM |
Hose Configuration | Bulk Hose |
Description
Heater Hose, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Material EPDM, Hose Color Black, Green, Max. Working Pressure @ 70 F 105 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards Exceeds SAE 20R1 Type EC, Standard Wall Class D-1., Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Pressure Control, 0.2 to 6 Bar, 3/8" Sw. (017-523766)
- SCHNEIDER ELECTRIC Valve Repair Part, Linkage, 1/2" to 2" (AV-401)
- CADET Cadet 67507 5.25 x 14 in. 240V 2000W White Com Pak Fan Forced Wall Heater (238223)
- KING ELECTRIC LPW ECO2S Wall Heater, 240V 4500W, Satin Nickel (LPW2445-ECO-SN-R)
- GATES Molded Heater Hose - Intake Manifold To Throttle Body, 18955 (18955)
- GATES Hvac Heater Hose, 12167 (12167)
- GATES Straight Hose Hvac Hose, 26244 (26244)
- GATES Heater Hose, 3/4 ID x 50 Ft, 80PSI, EPDM (28442)
- GATES HVAC Heater Hose 2000-2005 Buick LeSabre, 18570 (18570)
- GATES Molded Heater Hose - Throttle Body To Pipe, 18701 (18701)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2031-0300-2050)
- Gates Ducting Hoses