Shop All Discharge & Suction Hoses
Gates
GMV Global MegaVac Return Line & Suction Hose
Mfr # 20GMVXCTN
Zoro # G806430695
product price: $21.99
/ea
Sold in multiples of 100 for $2,199.00
$2,199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nitrile - Type C
- Inside Dia. 1.25
- Outside Dia. 1.76
- Fitting Size 20
- Reinforcement 2-spiral, textile, helical wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20GMVXCTN
- Zoro # G806430695
- UPC # 72053443967
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1.25 |
Outside Dia. | 1.76 |
Fitting Size | 20 |
Details
Tube Material | Nitrile - Type C |
Reinforcement | 2-spiral, textile, helical wire |
Max. Temp. | 275 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Bearing, 5/8" I.D., 3/4" O.D., 1-1/2" L (EBCB101212)
- DURA-SURE TORQUE Timing Belt, S8M, 50 x 50mm PL, T144 (500-S8M-1152)
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/4" (29HY62)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (RSG150-20CN-G)
- EAGLE Green PVC Suction Hose, 4"x20 ft. (A007-0649-3520)
- NILFISK/ADVANCE HOSE ASSEMBLY - 44in x 1.5in GREY SMOOTH, TWO 1.5in CUFF (VF81203A)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT78)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU32)
- Gates Air Hoses