Shop All Discharge & Suction Hoses
Gates
GMV Global MegaVac Return Line & Suction Hose
Mfr # 12GMVXCTN
Zoro # G406430903
product price: $12.35
/ea
Sold in multiples of 100 for $1,235.00
$1,235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nitrile - Type C
- Inside Dia. 0.75
- Outside Dia. 1.22
- Fitting Size 12
- Max. Temp. 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 12GMVXCTN
- Zoro # G406430903
- UPC # 72053443974
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 0.75 |
Outside Dia. | 1.22 |
Fitting Size | 12 |
Details
Tube Material | Nitrile - Type C |
Max. Temp. | 275 |
Reinforcement | 2-spiral, textile, helical wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D702)
- MRC Radial Ball Bearing, Ball, 0.7500 In. Bore (R12FF)
- DAYTON High Speed Sub Assembly (P146-030-0900)
- ARO Valve, K Series, K614LM (K614LM)
- RUBBERWORX 2" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL200X50CEA)
- HYDROMAXX 3"x25Ft Flexible PVC Clear with White Helix Suction Hose (CS300025)
- APACHE Apache 2 x 100' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138054)
- ZORO SELECT 2" ID x 20 ft Water Discharge Hose 17 PSI BK/YL (45DV21)
- CONTINENTAL CONTITECH 1/2" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR05030-50)
- KURIYAMA 4" ID x 100 ft PVC Water Suction Hose 55 PSI Clear/BL (45DU68)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (RSG300-10-G)
- Gates Discharge & Suction Hoses