Shop All Hydraulic Bulk Hoses
Gates
G1H Hydraulic Hose
Mfr # 8G1HXREEL
Zoro # G906429674
Sold in multiples of 330 for $2,504.70
$2,504.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5
- Hose Cover Material CSM - Type M
- Hose Tube Material Nitrile - Type C
- Reinforcement 1-braid, wire
- Hose Outside Dia. (In.) 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8G1HXREEL
- Zoro # G906429674
- UPC # 770075153306
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.5 |
Hose Outside Dia. (In.) | 0.8 |
Dash Size | 8 |
Details
Hose Cover Material | CSM - Type M |
Hose Tube Material | Nitrile - Type C |
Reinforcement | 1-braid, wire |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 3/8, Brass (80194-06)
- SUPCO Cast Unit Bearing Motor, 35W, 230V, CCW (SM354)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302 2NSE9 C3)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8E, EPDM Rubber (8)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Black Gold Slim Hole Rotary (36700657)
- PARKER Hydraulic Hose, 5/8" I.D., 300 ft. L, Black (487TC-10-RL)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue (H20106BU-250R)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18008)
- Gates Hydraulic Hoses & Fittings