Shop All Hydraulic Bulk Hoses
Gates
G1 Hydraulic Hose
Mfr # 5G1XREEL
Zoro # G106429597
Sold in multiples of 350 for $1,991.50
$1,991.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.3125
- Hose Cover Material Nitrile/PVC - Type C2
- Hose Tube Material Nitrile - Type C
- Dash Size 5
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 5G1XREEL
- Zoro # G106429597
- UPC # 72053445565
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.3125 |
Dash Size | 5 |
Details
Hose Cover Material | Nitrile/PVC - Type C2 |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 1-braid, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Genteq OEM Replacement Motor, 1/2 HP, 1075 RPM, 115V, OAO, Rolled Steel (3S045)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35341-400)
- FESTO Pushbutton Actuator AT-06-B (AT-06-B)
- PARKER Coupler Plug, Steel, FNPT, 1/4 In. Pipe (L3C)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- PARKER Hydraulic Hose, 1/2" I.D., 400 ft. L, Black (487TC-8-RL)
- WEATHERHEAD H069 Truck Hose SAE 100R5,64470 08 (H06908)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue (H20106BU-250R)
- Gates Hydraulic Bulk Hoses