Shop All Hydraulic Bulk Hoses
Gates
G1 Hydraulic Hose
Mfr # 4G1XREEL
Zoro # G906429612
Sold in multiples of 440 for $2,591.60
$2,591.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25
- Hose Cover Material Nitrile/PVC - Type C2
- Hose Tube Material Nitrile - Type C
- Dash Size 4
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4G1XREEL
- Zoro # G906429612
- UPC # 72053211054
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.25 |
Dash Size | 4 |
Hose Outside Dia. (In.) | 0.53 |
Details
Hose Cover Material | Nitrile/PVC - Type C2 |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 1-braid, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Solenoid, C10-4 (DSL104B)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF90)
- CAMOZZI Pressure Regulator, Series M (M008-R00)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (302-8-BX)
- BOSTON Easy Couple Hose, 50 ft.L, 3/8in ID, 350psi (H20106BK)
- PARKER Hydraulic Hose, 3/8" I.D., 385 ft. L, Black (487TC-6-RL)
- Gates Hydraulic Bulk Hoses