Shop All Motorsport Drivetrain
Gates
G-Force CVT Belts 40G3569 OEM 0180055000 1 13/32" x 36 7/8"
Mfr # 40G3569
Zoro # G200768264
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Vehicle Fit Snowmobiles; ATVs
- Color BLACK
- Features Double Notch
- Effective Length (mm) 937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 40G3569
- Zoro # G200768264
- UPC # 770075533443
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Effective Length (mm) | 937 |
Pitch Width (mm) | 33.6 |
Top Width (mm) | 36 |
Details
Item | Belt |
Material | EPDM |
Vehicle Fit | Snowmobiles; ATVs |
Color | BLACK |
Features | Double Notch |
Thickness (mm) | 14.4 |
Angle | 33.6 Degrees |
Cord Position (mm) | 4.3 |
Outside Circumference (mm) | 906 |
Cross-Section | RVS-R |
Construction | Double Notched |
Belt Material | Chloroprene |
Cord Material | Aramid |
Grade Type | OE Performance |
Type | Power Sport CVT Belt |
Description
{Recreational Vehicles} CF MOTO: 2011 CF500-3, 2018-20 CForce, 2016-17 CForce 400, 2008-17 CForce 500, 2013-14 CForce 600, 2012 Rancher 600 EFI, 2011-14 Snyper 600 EFI, 2011-13 Swat 500 CR, 2011-14 Swat 600 EFI, 2011-14 Trail Tracker 500 EFI, 2011-14 Trail Tracker 600 EFI, 2018-20 UForce, 2016-17 UForce 500, 2013 UForce 600, 2012-13 X5, 2011-13 X6, 2011-13 Z6, 2018-20 ZForce, 2016-17 ZForce 500, 2013-15 ZForce 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Heater Hose, 62psi, 1/4In, Blue (HH-025 X 25-)
- LISLE Truck Swivel Gripper, 5-1/2" (57070)
- BALDWIN FILTERS Air Filter, 6-1/16 x 9-1/32 in. (PA2906)
- DONALDSON Air Filter, Safety, P124866 (P124866)
- GATES G-Force CVT Belts 32G4588 OEM M158189 1 5/16" x 47" (32G4588)
- GATES G-Force CVT Belts 34G3596 OEM 1XD176410000 1 11/32" x 37 1/8" (34G3596)
- GATES G-Force CVT Belts 23G4140 OEM 3211149 1 1/4" x 42 5/8" (23G4140)
- GATES G-Force CVT Belts 26G5407 OEM M150046 1 1/4" x 55 1/4" (26G5407)
- GATES G-Force CVT Belts 26G4140 OEM 3211172 1 1/4" x 42 5/8" (26G4140)
- GATES G-Force CVT Belts 27G3450 OEM 2760111H00 1 9/32" x 35 5/8" (27G3450)
- GATES G-Force CVT Belts 28G4588 OEM M158267 1 9/32" x 47 1/16" (28G4588)
- Gates Motorsport Drivetrain