Shop All Motorsport Drivetrain
Gates
G-Force CVT Belts 23G4340 OEM M168196 1 7/32" x 44 5/8"
Mfr # 23G4340
Zoro # G600767874
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Vehicle Fit Snowmobiles; ATVs
- Features Double Notch
- Color BLACK
- Cross-Section RVS-R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 23G4340
- Zoro # G600767874
- UPC # 770075533399
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Effective Length (mm) | 1133 |
Top Width (mm) | 31 |
Pitch Width (mm) | 29.2 |
Details
Material | EPDM |
Item | Belt |
Vehicle Fit | Snowmobiles; ATVs |
Features | Double Notch |
Color | BLACK |
Cross-Section | RVS-R |
Outside Circumference (mm) | 1102 |
Thickness (mm) | 15.2 |
Angle | 29.2 Degrees |
Cord Position (mm) | 4.3 |
Construction | Double Notched |
Cord Material | Aramid |
Type | Power Sport CVT Belt |
Belt Material | Chloroprene |
Grade Type | OE Performance |
Description
{Recreational Vehicles} JOHN DEERE: 2012-20 Gator RSX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits John Deere 48 Loader Lift Hydraulic Cylinder Seal Kit (AC15670C)
- C.E. SMITH Pkg Spare Tire Cover, 13 in. Tire (27420)
- WALKER EXHAUST EXHAUST PIPE (47963)
- DONALDSON Air Filter, Primary Duralite, C125004 (C125004)
- GATES G-Force CVT Belts 30G3569 OEM 23100LDB5E00 1 9/32" x 36 7/8" (30G3569)
- GATES G-Force CVT Belts 21G4140 OEM 3211142 1 7/32" x 42 5/8" (21G4140)
- GATES G-Force CVT Belts 29G4077 OEM 590111060 1 9/32" x 42" (29G4077)
- GATES G-Force CVT Belts 27G3450 OEM 2760111H00 1 9/32" x 35 5/8" (27G3450)
- GATES G-Force CVT Belts 19G3450 OEM 590110031 1 3/16" x 35 5/8" (19G3450)
- GATES G-Force Carbon Cord CVT Belts 26C4140 OEM 3211172 1 1/4" x 42 5/8" (26C4140)
- ALL BALLS All Balls A-Arm Bearing - Seal Kit 50-1092 (50-1092)
- Gates Motorsport Drivetrain