Shop All Motorsport Drivetrain
Gates
G-Force CVT Belts 23G4140 OEM 3211149 1 1/4" x 42 5/8"
Mfr # 23G4140
Zoro # G900767604
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Vehicle Fit Snowmobiles; ATVs
- Features Double Notch
- Color BLACK
- Cord Position (mm) 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 23G4140
- Zoro # G900767604
- UPC # 770075589990
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Effective Length (mm) | 1083 |
Top Width (mm) | 32 |
Details
Material | EPDM |
Item | Belt |
Vehicle Fit | Snowmobiles; ATVs |
Features | Double Notch |
Color | BLACK |
Cord Position (mm) | 4.3 |
Angle | 26 Degrees |
Outside Circumference (mm) | 1052 |
Thickness (mm) | 14.4 |
Cross-Section | RVS-R |
Belt Material | Chloroprene |
Type | Power Sport CVT Belt |
Cord Material | Aramid |
Construction | Double Notched |
Grade Type | OE Performance |
Description
{Recreational Vehicles} POLARIS: 2014-16 ACE, 2018-19 Ranger, 2014-17 Ranger Crew, 2013-17 Ranger XP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Diversitech DDS-30 Disconnect Switch with Metal Case - 30 Amp Fused (DDS-30)
- REESE Reese 63300 Draw-Tite Solo Hitch Alignment System (63300)
- VELVAC Spring Preset Pivot Kit (712979)
- PARALLAX POWER SUPPLY Parallax Power Supply P2F-0367100002 11 Position Fuse Block (P2F-0367100002)
- GATES G-Force CVT Belts 28G4588 OEM M158267 1 9/32" x 47 1/16" (28G4588)
- GATES G-Force CVT Belts 32G4195 OEM 3211175 1 5/16" x 43 1/8" (32G4195)
- GATES G-Force CVT Belts 21G4140 OEM 3211142 1 7/32" x 42 5/8" (21G4140)
- GATES G-Force CVT Belts 36G4368 OEM 590111087 1 3/8" x 44 7/8" (36G4368)
- GATES G-Force CVT Belts 40G3569 OEM 0180055000 1 13/32" x 36 7/8" (40G3569)
- GATES G-Force CVT Belts 29G4077 OEM 590111060 1 9/32" x 42" (29G4077)
- DOUBLE HH 86615 X Series Hub 15 Teeth No. 60 Chain Size Sprocket (182607)
- Gates Motorsport Drivetrain