Shop All Motorsport Drivetrain
Gates
G-Force CVT Belts 21G4140 OEM 3211142 1 7/32" x 42 5/8"
Mfr # 21G4140
Zoro # G000767818
Free Shipping & Returns
$93.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Vehicle Fit Snowmobiles; ATVs
- Color BLACK
- Features Double Notch
- Pitch Width (mm) 28.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 21G4140
- Zoro # G000767818
- UPC # 770075525219
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Pitch Width (mm) | 28.8 |
Effective Length (mm) | 1083 |
Top Width (mm) | 31 |
Details
Item | Belt |
Material | EPDM |
Vehicle Fit | Snowmobiles; ATVs |
Color | BLACK |
Features | Double Notch |
Cord Position (mm) | 4.3 |
Thickness (mm) | 15.9 |
Outside Circumference (mm) | 1052 |
Cross-Section | RVS-R |
Angle | 28.8 Degrees |
Construction | Double Notched |
Type | Power Sport CVT Belt |
Cord Material | Aramid |
Grade Type | OE Performance |
Belt Material | Chloroprene |
Description
{Recreational Vehicles} POLARIS: 2013-17 MRZR, 2011-12 Ranger RZR XP, 2014 RZR, 2013-14 RZR XP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Blind Spot Mirror, Stick-On (44800-8)
- DIAMOND GRADE Reflective Tape, 1" W, 150 ft. L (983-326)
- CRESCENT JOBOX 3 Drawer Short Floor Heavy-Duty Aluminum Drawer Storage 36"W x 6"H x 26"L (1405980)
- C.E. SMITH Carpeted Bunk Board, 3 Ft, Pair (27800)
- GATES G-Force CVT Belts 30G4604 OEM M158268 1 5/16" x 47 1/4" (30G4604)
- GATES G-Force CVT Belts 26G4140 OEM 3211172 1 1/4" x 42 5/8" (26G4140)
- GATES G-Force Carbon Cord CVT Belts 26C4140 OEM 3211172 1 1/4" x 42 5/8" (26C4140)
- GATES G-Force CVT Belts 36G4368 OEM 590111087 1 3/8" x 44 7/8" (36G4368)
- GATES G-Force CVT Belts 28G4588 OEM M158267 1 9/32" x 47 1/16" (28G4588)
- GATES G-Force CVT Belts 20G3596 OEM 590110039 1 7/32" x 37 1/8" (20G3596)
- ALL BALLS Clutch Slave Cylinder Kit w/ Piston 18-6014 for KTM 250 SX-F 16 17 (18-6014)
- Gates Motorsport Drivetrain