Shop All Motorsport Drivetrain
Gates
G-Force CVT Belts 20G3596 OEM 590110039 1 7/32" x 37 1/8"
Mfr # 20G3596
Zoro # G700767484
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Vehicle Fit Snowmobiles; ATVs
- Features Double Notch
- Color BLACK
- Top Width (mm) 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20G3596
- Zoro # G700767484
- UPC # 770075625919
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width (mm) | 31 |
Pitch Width (mm) | 28.4 |
Effective Length (mm) | 943 |
Details
Item | Belt |
Material | EPDM |
Vehicle Fit | Snowmobiles; ATVs |
Features | Double Notch |
Color | BLACK |
Thickness (mm) | 15.9 |
Cord Position (mm) | 4.2 |
Cross-Section | RVS-R |
Angle | 28.4 Degrees |
Outside Circumference (mm) | 913 |
Cord Material | Aramid |
Grade Type | OE Performance |
Construction | Double Notched |
Belt Material | Chloroprene |
Type | Power Sport CVT Belt |
Description
{Recreational Vehicles} KAWASAKI: 2014 Teryx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 1/4 (9/16-18 Inverted), 10/bag (BLF-43)
- DAYCO Tension Pulley, Industry Number 89144 (89144)
- BALDWIN FILTERS Air Filter, 2-3/8 x 13-1/4 in. (PA2602)
- WAI GLOBAL Voltage Regulators, F795 (F795)
- GATES G-Force CVT Belts 29G4077 OEM 590111060 1 9/32" x 42" (29G4077)
- GATES G-Force CVT Belts 26G5407 OEM M150046 1 1/4" x 55 1/4" (26G5407)
- GATES G-Force CVT Belts 03G3470 OEM 590110011 1 1/32" x 35 7/8" (03G3470)
- GATES G-Force CVT Belts 19G3450 OEM 590110031 1 3/16" x 35 5/8" (19G3450)
- GATES G-Force CVT Belts 32G4195 OEM 3211175 1 5/16" x 43 1/8" (32G4195)
- GATES G-Force CVT Belts 36G4368 OEM 590111087 1 3/8" x 44 7/8" (36G4368)
- ALL BALLS Racing Ball Joint Kit For Arrowhead (OEM) (42-1032)
- Gates Motorsport Drivetrain