Shop All Motorsport Drivetrain
Gates
G-Force CVT Belts 19G3450 OEM 590110031 1 3/16" x 35 5/8"
Mfr # 19G3450
Zoro # G300767815
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Vehicle Fit Snowmobiles; ATVs
- Features Double Notch
- Color BLACK
- Effective Length (mm) 905
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19G3450
- Zoro # G300767815
- UPC # 770075590040
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Effective Length (mm) | 905 |
Top Width (mm) | 30 |
Details
Material | EPDM |
Item | Belt |
Vehicle Fit | Snowmobiles; ATVs |
Features | Double Notch |
Color | BLACK |
Thickness (mm) | 15.2 |
Cross-Section | RVS-R |
Outside Circumference (mm) | 876 |
Angle | 28 Degrees |
Type | Power Sport CVT Belt |
Grade Type | OE Performance |
Construction | Double Notched |
Cord Material | Aramid |
Belt Material | Chloroprene |
Description
{Recreational Vehicles} KAWASAKI: 2012-13 Teryx4 750
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEDGECO WEDGECO: Broken Key Extraction Kit - Any Lock (WED-777)
- FAIRCHILD INDUSTRIES 1975-1996 Fullsize Van Belt Weatherstrip- Window Channel Kit (KG1003-6)
- QUICKCABLE Holddown J Bolt, 3/8" X 10" (302108-002)
- SHIELDS Marine flex Water Exhaust Series 250 Hose with Wire, 3" x 2' (116-250-3000-24)
- GATES G-Force CVT Belts 34G3596 OEM 1XD176410000 1 11/32" x 37 1/8" (34G3596)
- GATES G-Force CVT Belts 26G4140 OEM 3211172 1 1/4" x 42 5/8" (26G4140)
- GATES G-Force CVT Belts 21G4140 OEM 3211142 1 7/32" x 42 5/8" (21G4140)
- GATES G-Force Carbon Cord CVT Belts 26C4140 OEM 3211172 1 1/4" x 42 5/8" (26C4140)
- GATES G-Force CVT Belts 23G4140 OEM 3211149 1 1/4" x 42 5/8" (23G4140)
- GATES G-Force CVT Belts 26G5407 OEM M150046 1 1/4" x 55 1/4" (26G5407)
- GATES G-Force CVT Belts 30G3569 OEM 23100LDB5E00 1 9/32" x 36 7/8" (30G3569)
- Gates Motorsport Drivetrain