Shop All Motorsport Drivetrain
Gates
G-Force Carbon Cord CVT Belts 50C4289 OEM 3211202 1 1/2" x 44 1/8"
Mfr # 50C4289
Zoro # G600768079
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Vehicle Fit Snowmobiles; ATVs
- Features Double Notch
- Color BLACK
- Angle 36.2 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 50C4289
- Zoro # G600768079
- UPC # 770075715610
- Country of Origin United States
- Category Motorsport Drivetrain
Dimensions
Top Width (mm) | 38 |
Pitch Width (mm) | 36.2 |
Effective Length (mm) | 1119 |
Details
Item | Belt |
Material | EPDM |
Vehicle Fit | Snowmobiles; ATVs |
Features | Double Notch |
Color | BLACK |
Angle | 36.2 Degrees |
Outside Circumference (mm) | 1089.5 |
Cord Position (mm) | 4.2 |
Thickness (mm) | 16.7 |
Cross-Section | RVS-R |
Construction | Double Notched |
Cord Material | Carbon |
Belt Material | Chloroprene |
Type | Power Sport High Performance CVT Belt |
Grade Type | OE Improved |
Description
{Recreational Vehicles} POLARIS: 2018-21 RZR, 2017 RZR XP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE TAILGATE CHECK ASSEMBLY FOR 2011-2018 JEEP JK WRANGLER (4589890AC)
- ECCO LED Directional Warrning Light (ED3511AR-WWG)
- WAI GLOBAL Voltage Regulators, D10SE12 (D10SE12)
- POLLAK Pollak 12716 Tow Wiring 7-Spade To 4-Way Adapter Bulk (P6Q-12716)
- GATES G-Force CVT Belts 26G3596 OEM 5B4176410000 1 1/4" x 37 1/8" (26G3596)
- GATES G-Force CVT Belts 26G4140 OEM 3211172 1 1/4" x 42 5/8" (26G4140)
- GATES G-Force CVT Belts 19G3450 OEM 590110031 1 3/16" x 35 5/8" (19G3450)
- GATES G-Force CVT Belts 40G3569 OEM 0180055000 1 13/32" x 36 7/8" (40G3569)
- GATES G-Force CVT Belts 29G4077 OEM 590111060 1 9/32" x 42" (29G4077)
- GATES G-Force CVT Belts 23G4140 OEM 3211149 1 1/4" x 42 5/8" (23G4140)
- A & I PRODUCTS Belt, Clutch Traction 0" x0" x0" (A-M172116)
- Gates Motorsport Drivetrain