Shop All Fuel Transfer Accessories
Gates
Fuel Master Delivery Industrial Hose
Mfr # 1-1/4X100 FUEL DELIVERY 200
Zoro # G106430784
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.25
- Max. Temp. (F) 180
- Outside Dia. 1.8
- Reinforcement Synthetic textile
- Suction Tube Material Nitrile - Type C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1-1/4X100 FUEL DELIVERY 200
- Zoro # G106430784
- UPC # 770075157441
- Country of Origin Mexico
- Category Fuel Transfer Accessories
Dimensions
Inside Dia. | 1.25 |
Outside Dia. | 1.8 |
Details
Max. Temp. (F) | 180 |
Reinforcement | Synthetic textile |
Suction Tube Material | Nitrile - Type C |
Description
RECOMMENDED FOR: Transferring fuel oils, diesel fuel or commercial gasolines in applications at temperatures as low as –40°F (–40°C). Compatible with Bio–Diesel fuels up to B20. Hose remains flexible to –20°F (–29°C). For home and heavy–duty commercial service where an abrasion–resistant and non–marking cover is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump Repair Kit (637309-TT)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG4)
- ARO Diaphragm Pump, 2", 6662A3-322-C (6662A3-322-C)
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3 (2ZWX9)
- DAYTON Pump, Drill Driven Kit (3YU62)
- GPI Nozzle Kit, Chemical Pump, Dia. 1 In (111502-2)
- ZEELINE DEF Stainless Steel Automatic Nozzle (DEF-906)
- DAYTON Air Motor, Drum Pump (5UWF2)
- GOLDENROD Fuel Filter, Flow Rate 12 gpm (595-3/4)
- FILL-RITE Multi-Plane Swivel (S100H1315)
- APACHE Fuel Saver Breakaway, 3/4" (99000235)
- Gates Fuel Transfer Accessories