Shop All Fuel Lines & Hoses
Gates
Fuel Line Hose, 27099
Mfr # 27099
Zoro # G9323932
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Return fuel lines, PCV and EEC systems, Fuel return hose connections on diesel fuel injection systems
- Weight 14.77 lb
- Outside Diameter 0.33 in
- Features Resists heat and oil; Spiral reinforced construction; Cover resists heat, oil, ozone and weathering
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27099
- Zoro # G9323932
- UPC # 770075234913
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Outside Diameter | 0.33 in |
Inside Dia. | 1/8 in |
Centerline Length (ft) | 250 ft |
Details
Application | Return fuel lines, PCV and EEC systems, Fuel return hose connections on diesel fuel injection systems |
Weight | 14.77 lb |
Features | Resists heat and oil; Spiral reinforced construction; Cover resists heat, oil, ozone and weathering |
Material | Nitrile |
Max. Working Pressure | 50 psi |
Type | Fuel Line Hose |
Suitable For | Leaded and Unleaded Gasoline, Diesel and Gasoline Blends of Ethanol (E85), Methanol and Ethers (up to the legal limits allowed by the EPA) |
Certification | Meets requirements of SAE J30R7 and DIN 73379 (except for tolerances) |
Temperature Range | -40 to 257°F |
Item | Fuel Hose |
Vacuum Rating | 24 in Hg |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Gladhand Seal, Poly Protector, Gray, PK25 (81-0103-25)
- SHARK INDUSTRIES Bent Lube Bucket for Coats 4040 Tire Changers (C106572)
- CLIX Wiper Blade, 15" (CLX-15)
- ILC Replacement for Rayovac Sp8d replacement light bulb lamp (SP8D RAYOVAC)
- GATES Barricade Fuel Line Hose, 27306 (27306)
- GATES Fuel Line/PCV/EEC Hose (27004)
- GATES FUEL LINE HOSE (27010)
- GATES Fuel Injection Hose, Black, 1/4 in. Dia (27339)
- GATES Fuel Line Hose, 27019 (27019)
- GATES C5M Marine Fuel Line Hose (8C5MXREEL)
- GLOBETECH MANUFACTURING Coiled Airline, 15ft., 12and 40 Leads, Blue (151213B40)
- Gates Fuel & Emission Hoses