Shop All Fuel Lines & Hoses
Gates
Fuel Line Hose, 27097
Mfr # 27097
Zoro # G9317206
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure 100 psi
- Weight 0.17 lb
- Inside Dia. 3/8 in
- Outside Diameter (mm) 15.5
- Centerline Length (ft) 1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27097
- Zoro # G9317206
- UPC # 770075192473
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Inside Dia. | 3/8 in |
Outside Diameter (mm) | 15.5 |
Centerline Length (ft) | 1 ft |
Details
Max. Working Pressure | 100 psi |
Weight | 0.17 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (M10)
- QUICKCABLE Lead Free Clamps, 4-6 Ga, Neg (850109-2001N)
- WEATHER GUARD BIN DIVIDERS, 10 IN (9820)
- BILSTEIN Mini Cooper 13-07 Shock Absorber, 19-216003 (19-216003)
- GATES 27008, 5/8" X 25' FUEL HOSE (27008)
- GATES Fuel Injection Hose, Black, 5/16 in. Dia (27340)
- GATES FUEL LINE HOSE (27083)
- GATES FUEL LINE HOSE (27084)
- GATES BARRICADE FUEL LINE HOSE (27302)
- GATES Barricade Mpi Fuel Line Hose, 27347 (27347)
- LIQUI MOLY Pro-Line Gasoline System Cleaner, 0.5 Liter, 2030 (2030)
- Gates Fuel Lines & Hoses