Gates

Fuel Line Hose, 27089


product price: $724.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Weight 4.65 lb
  • Type Submersible Fuel Line Hose
  • Inside Dia. 1/4 in
  • Max. Working Pressure 100 psi
  • Centerline Length (ft) 32.8 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Dia. 1/4 in
Centerline Length (ft) 32.8 ft

Details

Weight 4.65 lb
Type Submersible Fuel Line Hose
Max. Working Pressure 100 psi
Temperature Rating 302°F

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.