Shop All Fuel Lines & Hoses
Gates
FUEL LINE HOSE
Mfr # 27083
Zoro # G302041982
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Submersible Fuel Line Hose
- Application Gas Tank Fuel Pumps
- Inside Dia. 0.3125 in
- Certification Exceeds required SAE 30R10 standard
- Suitable For Gasoline, Alcohol-extended Gasoline, Ethanols, Biodiesel or Diesel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27083
- Zoro # G302041982
- UPC # 770000000000
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Inside Dia. | 0.3125 in |
Centerline Length (ft) | 32.8 ft |
Details
Type | Submersible Fuel Line Hose |
Application | Gas Tank Fuel Pumps |
Certification | Exceeds required SAE 30R10 standard |
Suitable For | Gasoline, Alcohol-extended Gasoline, Ethanols, Biodiesel or Diesel |
Features | Temperature Range: -40 to 302°F; Engineered for fully submersible use; Comprised of an FKM tube and cover with synthetic fiber reinforcement |
Weight | 5.1 lb |
Max. Working Pressure | 100 psi |
Temperature Rating | 302°F |
Item | Fuel Hose |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SACHS Sachs Clutch Kit, K70128-05 (K70128-05)
- MOBIL Circulating Oil, Pail, 5 gal, DTE Oil Light, ISO Grade 32 (104743)
- TIE DOWN ENGINEERING Tie Down Engineering 86103 Heavy-Duty PVC Post Guide-On's - 48", 13 Degree Slant (86103)
- LANG TOOLS International Maxx Force Fuel Line Release Tool (548)
- GATES FUEL LINE HOSE (27084)
- GATES Fuel Line Hose, 27019 (27019)
- GATES Fuel Hose, 1/2 ID x 25 Ft, 35PSI (27006)
- GATES Barricade Mpi Fuel Line Hose, 27334 (27334)
- GATES Barricade Fuel Line Hose, 27323 (27323)
- GATES Barricade Fuel Line Hose, 27325 (27325)
- DORMAN Fuel Line Clip, 800-043 (800-043)
- Gates Fuel Lines & Hoses