Shop All Fuel Lines & Hoses
Gates
Fuel Line Hose, 27080
Mfr # 27080
Zoro # G9318262
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.38 lb
- Inside Dia. 0.3125 in
- Type Submersible Fuel Line Hose
- Max. Working Pressure 100 psi
- Centerline Length (ft) 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 27080
- Zoro # G9318262
- UPC # 770075418351
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Inside Dia. | 0.3125 in |
Centerline Length (ft) | 10 ft |
Details
Weight | 1.38 lb |
Type | Submersible Fuel Line Hose |
Max. Working Pressure | 100 psi |
Temperature Rating | 302°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko Cover Bolt Complete Sizes 6 & 7 (0493DP799L)
- ZEELINE Tire Sealant Pump 1 Gallon Per 16 Strokes (ZE240)
- SHIELDS Shieldsflex 2 Water Exhaust Series 250 Hose with Wire, 4" x 2' (116-250-4000-24)
- JPW INDUSTRIES Bash Bead Breaking Wedge 11 Lb. He (51136)
- GATES Barricade Mpi Fuel Line Hose, 27335 (27335)
- GATES Filler Neck Hose, 23963 (23963)
- GATES Fuel Line Hose, 27093 (27093)
- GATES VACUUM & FUEL LINE HOSE ASSORTMENT (91184)
- GATES Fuel Line Hose, 27027 (27027)
- GATES Fuel Hose, 1/2 ID x 25 Ft, 35PSI (27006)
- SUNBELT Hose Clamp, 7/32" to 5/8 0.4" x0.77" x0.98" (A-B1SB3450)
- Gates Fuel Lines & Hoses