Shop All Rubber Hoses & Lines
Gates
Flexible Coolant Hose(Standard) - Upper - Pipe To Radiator, 25251
Mfr # 25251
Zoro # G5264820
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Coolant Hose
- Length 13 in
- Material EPDM, Steel
- Temp. Rating 257°F
- Centerline Length (in) 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 25251
- Zoro # G5264820
- UPC # 72053066579
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 13 in |
Centerline Length (in) | 13 |
Inside Dia. | 1-1/4 in |
Details
Type | Coolant Hose |
Material | EPDM, Steel |
Temp. Rating | 257°F |
Features | Resistant to heat, oil and ozone; Rated for SAE 20R5 Class D-2 performance; Improved sealing surface for greater leak resistance; High flexibility for easy installation; Engineered with improved sealing surface for greater leak resistance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4)
- MTD Wheel Asm-Drive 11 (934-04699)
- BANDO Auto Serpentine Belt, 8Pk1330 (8PK1330)
- LUMILEDS Side Marker Light Bulb, Philips 194Cp (194CP)
- GATES MULTI-USE HOSE (27418)
- GATES Radiator Hose, 1 ID x 3 Ft, EPDM (24216)
- GATES 4230T Coolant Hose (42300134)
- GATES Coolant Hose, 28200 (28200)
- GATES Molded Coolant Hose - Upper, 22906 (22906)
- GATES Molded Coolant Hose, 20693 (20693)
- GATES Flexible Coolant Hose, 26502 (26502)
- Gates Rubber Hoses & Lines