Shop All Rubber Hoses & Lines
Gates
Flexible Coolant Hose(Standard) - Upper, 25302
Mfr # 25302
Zoro # G5241824
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM, Steel
- Length 15-1/2 in
- Temp. Rating 257°F
- Inside Dia. 1-1/4 in; 1-1/2 in
- Centerline Length (in) 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 25302
- Zoro # G5241824
- UPC # 72053066692
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Length | 15-1/2 in |
Inside Dia. | 1-1/4 in; 1-1/2 in |
Centerline Length (in) | 15.5 |
Details
Material | EPDM, Steel |
Temp. Rating | 257°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Seal Puller, W1219 (W1219)
- BALDWIN FILTERS Fuel Filter, 5-7/8 x 3 x 5-7/8 In (BF7531)
- SHARK INDUSTRIES Ergonomic Valve Stem Removing Tool (22985)
- K-TOOL INTERNATIONAL Steering Wheel Puller (KTI-70348)
- GATES Straight Hose Coolant Hose, 24020 (24020)
- GATES Coolant Hose, 23098 (23098)
- GATES Hose Connector(Quick-Lock) - Heater To Engine, 28502 (28502)
- GATES Radiator Coolant Hose 2002-2005 Dodge Ram 1500, 24208 (24208)
- GATES Radiator Hose, 2 3/4 ID x 3 ft, EPDM (24244)
- GATES 90Deg Molded Heater Hose - Heater To Thermostat, 28472 (28472)
- GATES Radiator Hose, 1 ID x 3 Ft, EPDM (24216)
- Gates Rubber Hoses & Accessories