Shop All Rubber Hoses & Lines
Gates
Flexible Coolant Hose(Standard) - Lower - Pipe To Radiator, 25249
Mfr # 25249
Zoro # G6346652
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1-1/4 in
- Temp. Rating 257°F
- Length 7-1/2 in
- Material EPDM, Steel
- Centerline Length (in) 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 25249
- Zoro # G6346652
- UPC # 72053192032
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 1-1/4 in |
Length | 7-1/2 in |
Centerline Length (in) | 7.5 |
Details
Temp. Rating | 257°F |
Material | EPDM, Steel |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Primary Wire 10 Ga X 100' Black (051175)
- STECK MANUFACTURING 20015 Seam Buster (STK-20015)
- PANTHER Shallow Water Anchor System - 2 Piece Anchor Pole, Clear Anodized, 10' (KPP100W)
- SUR&R Compression Block Off Kit, 4 Pieces (AC80)
- GATES Molded Coolant Hose, 20333 (20333)
- GATES Coolant Hose, 24523 (24523)
- GATES Coolant Hose, 20357 (20357)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26504 (26504)
- GATES Straight Hose Coolant Hose, 24948 (24948)
- GATES Flexible Coolant Hose(Standard) - Lower, 25527 (25527)
- GATES Radiator Coolant Hose, 23957 (23957)
- Gates Rubber Hoses & Accessories