Shop All Rubber Hoses & Lines
Gates
Flexible Coolant Hose(Heavy-Duty) - Upper - Pipe To Radiator, 26531
Mfr # 26531
Zoro # G5253733
$48.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Coolant Hose
- Length 16 in
- Application Trucks, Buses and Heavy-Duty Vehicles
- Material EPDM, Steel
- Temp. Rating -40 to 257°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 26531
- Zoro # G5253733
- UPC # 72053065015
- Country of Origin Micronesia, Federated States of
- Category Rubber Hoses & Lines
Dimensions
Length | 16 in |
Inside Dia. | 2-1/2 in; 2-1/2 in |
Details
Type | Coolant Hose |
Application | Trucks, Buses and Heavy-Duty Vehicles |
Material | EPDM, Steel |
Temp. Rating | -40 to 257°F |
Features | Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOMAR Deck Plate 8" Locking Stark White (G840W)
- VP RACING FUELS Power Spout, Deluxe Tube, 5 Gal. Pail (348)
- TH MARINE Hose-Ws15'Be W/Nz, #WDH-15B-B-DP (WDH-15B-B-DP)
- SUR&R S-Tool, w/Adapters, For Air Intake (S-Tool)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26509 (26509)
- GATES Flexible Coolant Hose(Standard) - Upper, 25804 (25804)
- GATES Molded Coolant Hose - Heater - Left Side, 23625 (23625)
- GATES Radiator Hose, 3 ID x 3 Ft, EPDM (24248)
- GATES Molded Coolant Hose - Lower, 20637 (20637)
- GATES Straight Hose Coolant Hose, 24036 (24036)
- GATES Radiator Hose, 2 ID x 3 Ft, EPDM (24232)
- Gates Rubber Hoses & Lines