Shop All Rubber Hoses & Lines
Gates
Flexible Coolant Hose(Heavy-Duty) - Upper, 26522
Mfr # 26522
Zoro # G5270034
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Coolant Hose
- Material EPDM, Steel
- Application Trucks, Buses and Heavy-Duty Vehicles
- Length 17 in
- Temp. Rating -40 to 257°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26522
- Zoro # G5270034
- UPC # 72053064926
- Country of Origin Micronesia, Federated States of
- Category Rubber Hoses & Lines
Dimensions
Length | 17 in |
Inside Dia. | 2-1/4 in; 2-1/4 in |
Details
Type | Coolant Hose |
Material | EPDM, Steel |
Application | Trucks, Buses and Heavy-Duty Vehicles |
Temp. Rating | -40 to 257°F |
Features | Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS CHRYSLER OEM HARNESS 2007-UP (70-6522)
- ATTWOOD 2-1/4 Storage Brackets (99193)
- CURT Snap Hook, 5000 lb., 9/16", 81281 (81281)
- DAYCO 01 Maximmanuf Industrl V-Belt, Ap60 (AP60)
- GATES Coolant Hose, 22274 (22274)
- GATES Molded Coolant Hose - Lower, 20431 (20431)
- GATES Radiator Hose, 2 3/8 ID x 3 Ft, EPDM (24238)
- GATES Molded Coolant Hose - Upper, 22954 (22954)
- GATES Molded Coolant Hose - Lower, 20611 (20611)
- GATES Molded Coolant Hose - Lower, 22650 (22650)
- DAYCO 72-01 Numerous Applications Coolant Hose, 80407 (80407)
- Gates Rubber Hoses & Accessories