Shop All Rubber Hoses & Lines
Gates
Flexible Coolant Hose, 26603
Mfr # 26603
Zoro # G6833551
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Trucks, Buses and Heavy-Duty Vehicles
- Type Coolant Hose
- Length 11 in
- Material EPDM, Steel
- Features Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 26603
- Zoro # G6833551
- UPC # 72053192094
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 11 in |
Inside Dia. | 1-3/4 in |
Centerline Length (in) | 11 |
Details
Application | Trucks, Buses and Heavy-Duty Vehicles |
Type | Coolant Hose |
Material | EPDM, Steel |
Features | Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation |
Pressure Rating | 40 psi |
Temp. Rating | -40 to 257°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415088-409922)
- GATES Classical Section Wrapped V-Belt, B77 (B77)
- AP EXHAUST Tip-Chrome Merit Exhaust, 9822 (9822)
- ABUS Abus: 8002-2" Special Alloy Shackle Only 83/45"s (ABS-83002)
- GATES 90Deg Molded Heater Hose - Heater To Valve, 28471 (28471)
- GATES Straight Hose Coolant Hose, 24964 (24964)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26612 (26612)
- GATES Radiator Hose, 1 7/8 ID x 3 Ft, EPDM (24230)
- GATES Silicone Coolant Hose, Blue, 2-3/4 in. Dia (24844)
- GATES Molded Coolant Hose - Upper - Engine To Radiator, 22031 (22031)
- FLEXTECH Vacuum Hose, 1/32 in. (V-016)
- Gates Rubber Hoses & Accessories