Shop All Rubber Hoses & Lines
Gates
FLEXIBLE COOLANT HOSE
Mfr # 26537
Zoro # G902042075
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating -40 to 257°F
- Material EPDM, Steel
- Features Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation
- Inside Dia. 2-3/4 in; 2-3/4 in
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 26537
- Zoro # G902042075
- UPC # 72053065077
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 2-3/4 in; 2-3/4 in |
Length | 32 in |
Details
Temp. Rating | -40 to 257°F |
Material | EPDM, Steel |
Features | Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation |
Application | Trucks, Buses and Heavy-Duty Vehicles |
Type | Coolant Hose |
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P150-32D)
- PROJE PREMIUM CAR CARE Plush Red Microfiber Towel 6-Pack - 400GSM Detailing Towel (REDPRO)
- AME HUB Cap Removal Tool (51450)
- ORALITE Reflective Tape, Emergency Vehicle Type (19716)
- GATES Radiator Coolant Hose, 26513 (26513)
- GATES Radiator Hose, 1 3/4 ID x 3 Ft, EPDM (24228)
- GATES Straight Hose Coolant Hose, 24964 (24964)
- GATES Molded Coolant Hose, 21757 (21757)
- GATES 24272, 4 1/2"GATES (24272)
- GATES Silicone Coolant Hose, Blue, 1-1/2 in. Dia (24824)
- DAYCO CURVED RADIATOR HOSE (72682)
- Gates Rubber Hoses & Lines