Shop All Rubber Hoses & Lines
Gates
FLEXIBLE COOLANT HOSE
Mfr # 26525
Zoro # G802173107
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation
- Length 0.686 m
- Material EPDM, Steel
- Application Trucks, Buses and Heavy-Duty Vehicles
- Exterior Dia. 65.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26525
- Zoro # G802173107
- UPC # 7205306495
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 0.686 m |
Exterior Dia. | 65.7 mm |
Inside Dia. | 2-1/4 in |
Centerline Length (in) | 27 |
Details
Features | Resistant to heat, oil and ozone; Polyester fabric-ply reinforcement; Performs to SAE 20R5 Type EC Class D-2 specifications; Engineered to resist electrochemical degradation |
Material | EPDM, Steel |
Application | Trucks, Buses and Heavy-Duty Vehicles |
Temp. Rating | -40 to 257°F |
Pressure Rating | 40 psi |
Type | Coolant Hose |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Windshield Cleaner with Microfiber Cloth, Handle, Pivoting Head, Glass Washer Tool for Windows, Red (666571THX)
- PARKER Swivel Male Run Tee, 3/8 in. Tube Size (171PTC-6-4)
- PENNZOIL Engine Oil, 5W-30, 1 Qt., Hi Mileage (550022838)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12044 (12044)
- GATES Molded Coolant Hose - Upper, 23046 (23046)
- GATES Molded Coolant Hose - Lower, 20611 (20611)
- GATES Straight Hose Coolant Hose, 24036 (24036)
- GATES Radiator Coolant Hose 2002-2005 Dodge Ram 1500, 24208 (24208)
- GATES Radiator Hose, 1 7/8 ID x 3 Ft, EPDM (24230)
- GATES Vacuum Hose Pbb Vacuum Hose, 27233 (27233)
- FAIRCHILD INDUSTRIES Straight Reducer, Length 76mm 3'', ID1 3, ID2 2 12 (SH1020)
- Gates Rubber Hoses & Accessories