Shop All Rubber Hoses & Lines
Gates
Flexible Coolant Hose, 26502
Mfr # 26502
Zoro # G6837340
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.419 m
- Pressure Rating 40 psi
- Inside Dia. 1-3/4 in
- Exterior Dia. 53.7 mm
- Centerline Length (in) 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 26502
- Zoro # G6837340
- UPC # 7205306472
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 0.419 m |
Inside Dia. | 1-3/4 in |
Exterior Dia. | 53.7 mm |
Centerline Length (in) | 16.5 |
Details
Pressure Rating | 40 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP Medium Horse-Power V-Belt - Starter/Generator, 6834 (6834)
- CAR DEALER DEPOT Slotted Round License Plate Screw For Nylon Insert 100/Pk Pk (LPS-500)
- AUTOTEX Wiper Blade, Heavy Duty, 32 In Size (74-32)
- AGS Steel Tube Nut, 5/16 (M14x1.5 Surface Seal), 1/card (FLR-009C)
- GATES Straight Hose Coolant Hose, 24044 (24044)
- GATES Radiator Coolant Hose, 25482 (25482)
- GATES Molded Coolant Hose - Upper - Tee To Thermostat, 20137 (20137)
- GATES Molded Coolant Hose - Heater - Left Side, 23625 (23625)
- GATES Silicone Coolant Hose, Blue, 2-1/2 in. Dia (24840)
- GATES Molded Coolant Hose - Upper, 22906 (22906)
- OLD WORLD INDUSTRIES GAL 5050 AntifCoolant (FPRB53)
- Gates Rubber Hoses & Accessories