Shop All Fuel & Gas Caps
Gates
Flex Fuel Regular Fuel Cap, 31830Y
Mfr # 31830Y
Zoro # G5277691
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Weight 0.3 lb
- Neck Diameter (in) 1.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 31830Y
- Zoro # G5277691
- UPC # 770075308140
- Country of Origin United States
- Category Fuel & Gas Caps
Dimensions
Neck Diameter (in) | 1.67 in |
Details
Item | Fuel Cap |
Color | Yellow |
Weight | 0.3 lb |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Steel Clamp Collar (2SC100)
- ORALITE Reflective Tape, Agriculture Type (18368)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (141ST-120R)
- C.E. SMITH Post Guide-On, 40 in., White PVC, Boxed 70Deg (27627)
- GATES Fuel Tank Cap, 31629 (31629)
- GATES Flex Fuel Regular Locking Fuel Cap, 31844Y (31844Y)
- GATES Regular Locking Fuel Cap, 31691 (31691)
- GATES OE Equivalent Fuel Cap, 31637 (31637)
- GATES Regular Locking Fuel Cap, 31769 (31769)
- GATES OE Equivalent Fuel Cap, 31702 (31702)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC832)
- Gates Fuel & Gas Caps