Shop All Automotive Belts
Gates
FleetRunner Heavy Duty Micro-V Belt, K061025HD
Mfr # K061025HD
Zoro # G5822325
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive V-Ribbed Belt (Heavy Duty)
- Outside Circumference (in) 102.97
- Effective Length (in) 102.4
- Number of Ribs 6
- Top Width (in) 0.807
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K061025HD
- Zoro # G5822325
- UPC # 770075701255
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 102.4 |
Top Width (in) | 0.807 |
Details
Item | Serpentine Belt |
Type | Automotive V-Ribbed Belt (Heavy Duty) |
Outside Circumference (in) | 102.97 |
Number of Ribs | 6 |
Cross-Section | K |
Grade Type | OE Improved |
Material | EPDM |
Cord Material | Polyester |
Belt Material | EPDM |
Features | Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Round Sealed Light, Clear/ Black Housing (RP-5401)
- SEA-DOG Stainless Steel Flush Mount Gas Tank Vent 5/8" Hose - Straight (353210-1)
- SHERWOOD PUMP Sea Water Strainer; 1-1/4" (18016)
- INNOVATIVE PRODUCTS OF AMERICA FUSE SAVER BUZZ ALERT (IPA8011)
- GATES High Capacity V-Belt(Standard) - Vacuum Pump, 7304 (7304)
- GATES Tri-Power Belts, AX30 (AX30)
- GATES Classical Section Molded Notch V-Belt, Bx78 (BX78)
- GATES Super HC Molded Notch Belts, 3VX400 (3VX400)
- GATES 6846, POWER RATED V BELT (6846)
- GATES Super HC Molded Notch Belts, 5VX750 (5VX750)
- GATES Classical Section Wrapped V-Belt - Alternator and Water Pump, A45 (A45)
- Gates Automotive Belts