Shop All Automotive Belts
Gates
FleetRunner Heavy Duty Micro-V Belt - Fan, K080845HD
Mfr # K080845HD
Zoro # G5723092
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive V-Ribbed Belt (Heavy Duty)
- Number of Ribs 8
- Outside Circumference (in) 85.125
- Top Width (in) 1.087
- Effective Length (in) 84.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080845HD
- Zoro # G5723092
- UPC # 770075359012
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 1.087 |
Effective Length (in) | 84.54 |
Details
Type | Automotive V-Ribbed Belt (Heavy Duty) |
Number of Ribs | 8 |
Outside Circumference (in) | 85.125 |
Cross-Section | K |
Cord Material | Polyester |
Belt Material | EPDM |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Electric Pump, 115V, 4W Valve (4064)
- GATES Fhp Low Horse-Power V-Belt, 2220 (2220)
- VELVAC Back-Up Alarm Flush Mount 107 Db (697125)
- EXTREME MAX Extreme Max 3006.8411.2 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 3/8", 2-Pack (3006.8411.2)
- GATES Classical Section Wrapped V-Belt - Air Conditioning, A29 (A29)
- GATES Tri-Power Belts, AX37 (AX37)
- GATES Classical Section Wrapped V-Belt, A68 (A68)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7355 (7355)
- GATES FHP LOW HORSE-POWER V-BELT (3250)
- GATES Hi-Power II Belts, B32 (B32)
- BANDO Auto Serpentine Belt, 10Pk1430 (10PK1430)
- Gates Automotive Belts