Shop All Fuel Lines & Hoses
Gates
Filler Neck Hose, 23980
Mfr # 23980
Zoro # G9315359
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 ft
- Max. Working Pressure 20 psi
- Inside Dia. 2-1/2 in
- Type Gasoline Filler Neck Hose
- Temperature Range -40 to 212°F (with gasoline blends), -40 to 125°F (with bio-diesel)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 23980
- Zoro # G9315359
- UPC # 72053062748
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Length | 3 ft |
Inside Dia. | 2-1/2 in |
Details
Max. Working Pressure | 20 psi |
Type | Gasoline Filler Neck Hose |
Temperature Range | -40 to 212°F (with gasoline blends), -40 to 125°F (with bio-diesel) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTHERS 16 Oz. Protectant Bottle (5316)
- WEATHERHEAD Male Connector, 1/8-27, 3/8 In Tube Sz (1868X6X2)
- MONOPRICE Select Series Apple Lightning Charger (12843)
- MAG-MATE PLP100 Straight Push Pin Pliers for Auto (PLP100)
- GATES Barricade Fuel Line Hose, 27325 (27325)
- GATES Fill Hose Fuel Filler Hos, 23940 (23940)
- GATES Fuel Line Hose, 27080 (27080)
- GATES BARRICADE FUEL LINE HOSE (27302)
- GATES FUEL LINE HOSE (27010)
- GATES Fuel Injection Hose, Black, 1/4 in. Dia (27339)
- SUNBELT Tygon F-4040A Fuel Line, 3/16" (50 ft) 10.13" x10.13" x2" (A-B111381)
- Gates Fuel Lines & Hoses