Shop All Hose Couplings
Gates
Field Attachable Type T Couplings
Mfr # 8C1T-8RFJX
Zoro # G306431109
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 3.24 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8C1T-8RFJX
- Zoro # G306431109
- UPC # 72053142846
- Country of Origin United States
- Category Hose Couplings
Dimensions
Overall Length (In.) | 3.24 in |
Details
Material of Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Latch (TT2CU8153G)
- SOLBERG Filter Silencer, 1 MNPT Out, 35 Max CFM, Paper Media (FS‐14‐100)
- FESTO Push-In L-Fitting QSL-1/4-12 (QSL-1/4-12)
- PARKER Coupler Body, Steel, Push On, 25 cfm (EZ-251-4PL)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- MARCO Air Hose Coupling 2-Lug Male 1/2" NPT Coupling (10ME122)
- FERNCO UTILITY CONNECTR3/4X1.5"" (PUC-1575)
- FERNCO ELBOW 90D FLEX 1-1/2"" (PQL-150)
- Gates Hose Fittings