Shop All Hose Couplings
Gates
Field Attachable Type T Couplings
Mfr # 6C1T-6RMJ
Zoro # G806430831
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2.68 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6C1T-6RMJ
- Zoro # G806430831
- UPC # 72053142471
- Country of Origin United States
- Category Hose Couplings
Dimensions
Overall Length (In.) | 2.68 in |
Details
Material of Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Steel (2FF2)
- FLEXTECH Clamps, T-Bolt, SS, 2.25"-2.56", PK2 (TB-225)
- BANDO S3M-291 Timing Belt, 150-S3M-291 (150-S3M-291)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/4" (9S134)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- FERNCO FLEX DONUT 4""CI HUB X 2"" (P44U-205)
- GILMOUR 5/8 & 3/4 in. Nylon Threaded Female Hose Coupling (801004-1002)
- DIXON Vapor Recovery Coupling, 4 in Nominal, Coupler x 45Deg Swivel Hose, Aluminum (VR4040CS-ALS45)
- Gates Hose Couplings