Shop All Hose Couplings
Gates
Field Attachable C5 Couplings
Mfr # 8C5-8RFJSXB
Zoro # G806430770
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 2.75 in
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8C5-8RFJSXB
- Zoro # G806430770
- UPC # 72053171174
- Country of Origin United States
- Category Hose Couplings
Dimensions
Overall Length (In.) | 2.75 in |
Details
Material of Construction | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-7B)
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- WILKERSON Micron Element .01 (MTP-96-646)
- D&D 85" Outside Length, 5/8" Top Width, 1 Ribs (5VX850)
- GATES Field Attachable Type T Couplings (6C1T-6RFJX)
- GATES Field Attachable C5 Couplings (16C5-16RFJXB)
- GATES Field Attachable C5 Couplings (6C5-6RFSX)
- GATES Field Attachable C5 Couplings (4C5-4RFJSX)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55856FZ)
- FLEXZILLA FLXZLA 3/8"" REUSE SPLICE (RP901375)
- PROSOURCE Splicer For 3/8 Hose (ATA-0243L)
- Gates Hose Fittings